- Pin Punch
- 5/16" Tip
- 5 1/4" Long
| Hex Size | 5/32 in |
| Tip Size | 5/16 in |
| Punch Type | Pin |
| Length | 5 1/4 in |
| Weight | 0.1 LB |
| EAN or UPC | 662679017606 |
| Hex Size | 5/32 in |
| Tip Size | 5/16 in |
| Punch Type | Pin |
| Length | 5 1/4 in |
| Weight | 0.1 LB |
| EAN or UPC | 662679017606 |