- 1/4 in Drive Size
- 1 19/64 in Overall Length
- Metric
features
- Full Polish finish.
| Overall Length | 1 19/64 in |
| Drive Size | 1/4 in |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Socket Size | 3 mm |
| Length Type | Standard |
| Weight | 0.03 LB |
| EAN or UPC | 662679096243 |
| Overall Length | 1 19/64 in |
| Drive Size | 1/4 in |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Socket Size | 3 mm |
| Length Type | Standard |
| Weight | 0.03 LB |
| EAN or UPC | 662679096243 |