- 1/4 in Drive Size
- 1 19/64 in Overall Length
features
- Full Polish finish.
| Length Type | Standard |
| Finish | Full Polish |
| Drive End Outside Diameter | 15/32 in |
| Overall Length | 1 19/64 in |
| Drive Size | 1/4 in |
| Inch/Metric | Torx® |
| Outside Head Width | 1 19/64 in |
| Weight | 0.03 LB |
| EAN or UPC | 662679097677 |

