- 8 mm Socket Size
- 1/4 in Drive Size
- 1 61/64 in Overall Length
- 12 Points
features
- Full Polish finish.
- 12 Point innovative design to prevent rounding of fastener.
- Sockets designed for engagement on flat side of fastener instead of corners.
- For use with both 12 or 6 point fasteners.
| Drive Size | 1/4 in |
| Outside Head Width | 1 61/64 in |
| Socket Size | 8 mm |
| Overall Length | 1 61/64 in |
| Nut End Outside Diameter | 25/64 in |
| Length Type | Deep |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Finish | Full Polish |
| Drive End Outside Diameter | 49/64 in |
| Nut Depth | 13/32 in |
| Weight | 0.06 LB |
| EAN or UPC | 662679088798 |

