- 1/4 in Socket Size
- 1/4 in Drive Size
- 63/64 in Overall Length
- 6 Points
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| Nut End Outside Diameter | 3/8 in |
| Nut Depth | 3/16 in |
| Drive Size | 1/4 in |
| Socket Size | 1/4 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Drive End Outside Diameter | 15/32 in |
| Outside Head Width | 63/64 in |
| Finish | Full Polish |
| Length Type | Standard |
| Overall Length | 63/64 in |
| Weight | 0.03 LB |
| EAN or UPC | 662679088880 |

