- 5/16 in Socket Size
- 1/4 in Drive Size
- 1 61/64 in Overall Length
- 6 Points
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| Socket Size | 5/16 in |
| Drive End Outside Diameter | 15/32 in |
| Nut Depth | 13/32 in |
| No. of Points | 6 |
| Length Type | Deep |
| Overall Length | 1 61/64 in |
| Finish | Full Polish |
| Nut End Outside Diameter | 15/32 in |
| Drive Size | 1/4 in |
| Outside Head Width | 1 61/64 in |
| Inch/Metric | Inch |
| Weight | 0.06 LB |
| EAN or UPC | 662679088996 |

