- 6 Points
- 45 Pieces
- 1/4 in Drive Size
features
- Full Polish finish.
| No. of Pieces | 45 |
| Length Type | Mixed |
| No. of Points | 6 |
| Finish | Full Polish |
| Drive Size | 1/4 in |
| Inch/Metric | Inch/Metric |
| Weight | 2.45 LB |
| EAN or UPC | 662679095956 |
| No. of Pieces | 45 |
| Length Type | Mixed |
| No. of Points | 6 |
| Finish | Full Polish |
| Drive Size | 1/4 in |
| Inch/Metric | Inch/Metric |
| Weight | 2.45 LB |
| EAN or UPC | 662679095956 |