- 6 Points
- 66 Pieces
- 1/4 in Drive Size
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| No. of Pieces | 66 |
| Finish | Full Polish |
| Drive Size | 1/4 in |
| Length Type | Mixed |
| No. of Points | 6 |
| Inch/Metric | Inch/Metric |
| Weight | 4.79 LB |
| EAN or UPC | 662679095963 |

