- 6 Points
- 60 Pieces
- 1/4 in Drive Size
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| Finish | Full Polish |
| Inch/Metric | Inch |
| No. of Pieces | 60 |
| Drive Size | 1/4 in |
| No. of Points | 6 |
| Length Type | Standard |
| Weight | 5.88 LB |
| EAN or UPC | 662679095970 |

