- 3/8 in Drive Size
- 1 31/32 in Overall Length
- Metric
features
- Full Polish finish.
| Finish | Full Polish |
| Length Type | Standard |
| Inch/Metric | Metric |
| Overall Length | 1 31/32 in |
| Drive Size | 3/8 in |
| Socket Size | 8 mm |
| Weight | 0.11 LB |
| EAN or UPC | 662679089375 |
| Finish | Full Polish |
| Length Type | Standard |
| Inch/Metric | Metric |
| Overall Length | 1 31/32 in |
| Drive Size | 3/8 in |
| Socket Size | 8 mm |
| Weight | 0.11 LB |
| EAN or UPC | 662679089375 |