- 3/8 in Drive Size
- 1 31/32 in Overall Length
features
- Full Polish finish.
| Drive Size | 3/8 in |
| Drive End Outside Diameter | 45/64 in |
| Finish | Full Polish |
| Overall Length | 1 31/32 in |
| Length Type | Standard |
| Inch/Metric | Torx® |
| Weight | 0.1 LB |
| EAN or UPC | 662679089115 |
| Drive Size | 3/8 in |
| Drive End Outside Diameter | 45/64 in |
| Finish | Full Polish |
| Overall Length | 1 31/32 in |
| Length Type | Standard |
| Inch/Metric | Torx® |
| Weight | 0.1 LB |
| EAN or UPC | 662679089115 |