- 23 mm Socket Size
- 3/8 in Drive Size
- 1 9/64 in Overall Length
- 6 Points
features
- Full Polish finish.
- 6 Point innovative design to prevent rounding of fastener.
- Sockets designed for engagement on flat side of fastener instead of corners.
- For use with 6 point fasteners.
| Drive Size | 3/8 in |
| Outside Head Width | 1 9/64 in |
| Bolt Clearance Depth | 47/64 in |
| Drive End Outside Diameter | 1 7/32 in |
| Overall Length | 1 9/64 in |
| Length Type | Standard |
| Nut Depth | 35/64 in |
| Mouth Width | 35/64 in |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Finish | Full Polish |
| Nut End Outside Diameter | 1 7/32 in |
| Socket Size | 23 mm |
| Weight | 0.23 LB |
| EAN or UPC | 662679097790 |

