- 7/8 in Socket Size
- 3/8 in Drive Size
- 1 9/64 in Overall Length
- 6 Points
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| Inch/Metric | Inch |
| Socket Size | 7/8 in |
| Overall Length | 1 9/64 in |
| No. of Points | 6 |
| Drive End Outside Diameter | 1 11/64 in |
| Finish | Full Polish |
| Outside Head Width | 1 9/64 in |
| Length Type | Standard |
| Bolt Clearance Depth | 3/4 in |
| Drive Size | 3/8 in |
| Mouth Width | 33/64 in |
| Nut Depth | 33/64 in |
| Nut End Outside Diameter | 1 11/64 in |
| Weight | 0.21 LB |
| EAN or UPC | 662679089818 |

