- 3/8 in Drive Size
- 1 31/32 in Overall Length
- Inch
features
- Full Polish finish.
| Hex Size | 5/32 in |
| Drive Size | 3/8 in |
| Length Type | Standard |
| Socket Size | 5/32 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Overall Length | 1 31/32 in |
| Weight | 0.09 LB |
| EAN or UPC | 662679089832 |

