- 5/8 in Socket Size
- 3/8 in Drive Size
- 2 3/32 in Overall Length
- 6 Points
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| Inch/Metric | Inch |
| Nut Depth | 25/32 in |
| No. of Points | 6 |
| Length | 1 51/64 in |
| Nut End Outside Diameter | 55/64 in |
| Length Type | Deep |
| Bolt Clearance Depth | 1 1/2 in |
| Finish | Full Polish |
| Drive End Outside Diameter | 55/64 in |
| Overall Length | 2 3/32 in |
| Socket Size | 5/8 in |
| Drive Size | 3/8 in |
| Weight | 0.19 LB |
| EAN or UPC | 662679091026 |

