- 11/16 in Socket Size
- 3/8 in Drive Size
- 2 13/64 in Overall Length
- 6 Points
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| No. of Points | 6 |
| Length Type | Deep |
| Inch/Metric | Inch |
| Length | 2 13/16 in |
| Outside Head Width | 2 13/64 in |
| Bolt Clearance Depth | 1 37/64 in |
| Socket Size | 11/16 in |
| Drive End Outside Diameter | 61/64 in |
| Finish | Full Polish |
| Overall Length | 2 13/64 in |
| Drive Size | 3/8 in |
| Nut End Outside Diameter | 61/64 in |
| Nut Depth | 25/32 in |
| Weight | 0.25 LB |
| EAN or UPC | 662679091040 |

