- 6 Points
- 15 Pieces
- 3/8 in Drive Size
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| Square | 3/8 in |
| No. of Points | 6 |
| Finish | Full Polish |
| No. of Pieces | 15 |
| Length Type | Deep |
| Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Weight | 4.1 LB |
| EAN or UPC | 662679054533 |

