- 6 Points
- 34 Pieces
- 3/8 in Drive Size
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| No. of Points | 6 |
| No. of Pieces | 34 |
| Inch/Metric | Inch/Metric |
| Length Type | Standard |
| Drive Size | 3/8 in |
| Finish | Full Polish |
| Weight | 6.45 LB |
| EAN or UPC | 662679095987 |

