- 6 Points
- 56 Pieces
- 3/8 in Drive Size
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| Inch/Metric | Inch/Metric |
| No. of Points | 6 |
| Drive Size | 3/8 in |
| Finish | Full Polish |
| Length Type | Mixed |
| No. of Pieces | 56 |
| Weight | 12.14 LB |
| EAN or UPC | 662679095994 |

