- 12 Points
- 43 Pieces
- 1/4 & 3/8 in Drive Size
features
- Full Polish finish.
| Length Type | Standard |
| Drive Size | 1/4 & 3/8 in |
| No. of Points | 12 |
| Finish | Full Polish |
| Inch/Metric | Inch |
| No. of Pieces | 43 |
| Weight | 5.2 LB |
| EAN or UPC | 662679096007 |
| Length Type | Standard |
| Drive Size | 1/4 & 3/8 in |
| No. of Points | 12 |
| Finish | Full Polish |
| Inch/Metric | Inch |
| No. of Pieces | 43 |
| Weight | 5.2 LB |
| EAN or UPC | 662679096007 |