- 1/2 in Drive Size
- 2 11/64 in Overall Length
- Metric
features
- Full Polish finish.
| Hex Size | 10 mm |
| Inch/Metric | Metric |
| Length Type | Standard |
| Drive Size | 1/2 in |
| Socket Size | 10 mm |
| Finish | Full Polish |
| Overall Length | 2 11/64 in |
| Weight | 0.17 LB |
| EAN or UPC | 662679091163 |

