- 1/2 in Drive Size
- 2 11/64 in Overall Length
- Metric
features
- Full Polish finish.
| Inch/Metric | Metric |
| Drive Size | 1/2 in |
| Overall Length | 2 11/64 in |
| Socket Size | 14 mm |
| Length Type | Standard |
| Finish | Full Polish |
| Hex Size | 14 mm |
| Weight | 0.22 LB |
| EAN or UPC | 662679091187 |

