- 10 mm Socket Size
- 1/2 in Drive Size
- 3 7/64 in Overall Length
- 12 Points
features
- Full Polish finish.
- 12 Point innovative design to prevent rounding of fastener.
- Sockets designed for engagement on flat side of fastener instead of corners.
- For use with both 12 or 6 point fasteners.
| Length Type | Deep |
| Finish | Full Polish |
| Nut Depth | 43/64 in |
| Outside Head Width | 3 7/64 in |
| Socket Size | 10 mm |
| Mouth Width | 43/64 in |
| No. of Points | 12 |
| Overall Length | 3 7/64 in |
| Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Nut End Outside Diameter | 39/64 in |
| Drive End Outside Diameter | 55/64 in |
| Weight | 0.23 LB |
| EAN or UPC | 662679091286 |

