- 1/2 in Drive Size
- 2 11/64 in Overall Length
- Inch
features
- Full Polish finish.
| Drive Size | 1/2 in |
| Socket Size | 3/8 in |
| Inch/Metric | Inch |
| Length Type | Standard |
| Finish | Full Polish |
| Overall Length | 2 11/64 in |
| Hex Size | 3/8 in |
| Weight | 0.16 LB |
| EAN or UPC | 662679091507 |

