- 6 Points
- 22 Pieces
- 1/2 in Drive Size
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| Finish | Full Polish |
| No. of Pieces | 22 |
| Inch/Metric | Metric |
| Square | 1/2 in |
| Drive Size | 1/2 in |
| No. of Points | 6 |
| Length Type | Standard |
| Weight | 8.85 LB |
| EAN or UPC | 662679054571 |

