- 12 Points
- 43 Pieces
- 1/2 in Drive Size
features
- Full Polish finish.
| No. of Points | 12 |
| Length Type | Standard |
| Drive Size | 1/2 in |
| No. of Pieces | 43 |
| Inch/Metric | Inch/Metric |
| Finish | Full Polish |
| Weight | 16.98 LB |
| EAN or UPC | 662679096014 |
| No. of Points | 12 |
| Length Type | Standard |
| Drive Size | 1/2 in |
| No. of Pieces | 43 |
| Inch/Metric | Inch/Metric |
| Finish | Full Polish |
| Weight | 16.98 LB |
| EAN or UPC | 662679096014 |