- 12 Points
- 27 Pieces
- 1/2 in Drive Size
features
- Full Polish finish.
| Length Type | Standard |
| No. of Points | 12 |
| Finish | Full Polish |
| Drive Size | 1/2 in |
| Inch/Metric | Metric |
| No. of Pieces | 27 |
| Weight | 12.74 LB |
| EAN or UPC | 662679096021 |
| Length Type | Standard |
| No. of Points | 12 |
| Finish | Full Polish |
| Drive Size | 1/2 in |
| Inch/Metric | Metric |
| No. of Pieces | 27 |
| Weight | 12.74 LB |
| EAN or UPC | 662679096021 |