- 12 Points
- 59 Pieces
- 1/2 in Drive Size
features
- Full Polish finish.
| No. of Points | 12 |
| Drive Size | 1/2 in |
| Length Type | Mixed |
| Finish | Full Polish |
| Inch/Metric | Inch/Metric |
| No. of Pieces | 59 |
| Weight | 27.46 LB |
| EAN or UPC | 662679096038 |
| No. of Points | 12 |
| Drive Size | 1/2 in |
| Length Type | Mixed |
| Finish | Full Polish |
| Inch/Metric | Inch/Metric |
| No. of Pieces | 59 |
| Weight | 27.46 LB |
| EAN or UPC | 662679096038 |