- 15/16 in Socket Size
- 3/4 in Drive Size
- 2 1/64 in Overall Length
- 12 Points
features
- Full Polish finish.
- 12 Point innovative design to prevent rounding of fastener.
- Sockets designed for engagement on flat side of fastener instead of corners.
- For use with both 12 or 6 point fasteners.
| Inch/Metric | Inch |
| Outside Head Width | 2 1/64 in |
| Drive End Outside Diameter | 1 27/65 in |
| No. of Points | 12 |
| Length Type | Standard |
| Drive Size | 3/4 in |
| Overall Length | 2 1/64 in |
| Socket Size | 15/16 in |
| Finish | Full Polish |
| Nut End Outside Diameter | 1 11/32 in |
| Weight | 0.49 LB |
| EAN or UPC | 662679064631 |

