- 1 7/8 in Socket Size
- 3/4 in Drive Size
- 2 43/64 in Overall Length
- 12 Points
features
- Full Polish finish.
- 12 Point innovative design to prevent rounding of fastener.
- Sockets designed for engagement on flat side of fastener instead of corners.
- For use with both 12 or 6 point fasteners.
| Socket Size | 1 7/8 in |
| Length Type | Standard |
| Inch/Metric | Inch |
| Drive Size | 3/4 in |
| Drive End Outside Diameter | 2 1/2 in |
| Outside Head Width | 2 43/64 in |
| Overall Length | 2 43/64 in |
| Finish | Full Polish |
| No. of Points | 12 |
| Nut End Outside Diameter | 2 33/64 in |
| Weight | 1.41 LB |
| EAN or UPC | 662679091828 |

