- 65 mm Socket Size
- 1 in Drive Size
- 3 1/2 in Overall Length
- 6 Points
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| Socket Size | 65 mm |
| Drive End Outside Diameter | 3 25/64 in |
| Inch/Metric | Metric |
| Nut End Outside Diameter | 3 25/64 in |
| No. of Points | 6 |
| Finish | Full Polish |
| Drive Size | 1 in |
| Overall Length | 3 1/2 in |
| Length Type | Standard |
| Weight | 3.27 LB |
| EAN or UPC | 662679056506 |

