- 70 mm Socket Size
- 1 in Drive Size
- 3 13/16 in Overall Length
- 6 Points
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| Nut End Outside Diameter | 3 23/32 in |
| Inch/Metric | Metric |
| Socket Size | 70 mm |
| Drive End Outside Diameter | 3 23/32 in |
| No. of Points | 6 |
| Overall Length | 3 13/16 in |
| Length Type | Standard |
| Finish | Full Polish |
| Drive Size | 1 in |
| Weight | 4.81 LB |
| EAN or UPC | 662679056513 |

