- 75 mm Socket Size
- 1 in Drive Size
- 4 in Overall Length
- 6 Points
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| Socket Size | 75 mm |
| Finish | Full Polish |
| Drive Size | 1 in |
| Drive End Outside Diameter | 4 in |
| Inch/Metric | Metric |
| Nut End Outside Diameter | 4 in |
| Length Type | Standard |
| No. of Points | 6 |
| Overall Length | 4 in |
| Weight | 5.1 LB |
| EAN or UPC | 662679056520 |

