- 6 Points
- 14 Pieces
- 1 in Drive Size
features
- Full Polish finish.
| Finish | Full Polish |
| Square | 1 in |
| Inch/Metric | Metric |
| No. of Pieces | 14 |
| No. of Points | 6 |
| Drive Size | 1 in |
| Length Type | Standard |
| Contains | 1" hex sockets: 41 46-50-55-60-65-70-75-80 mm (2) 1" extensions 200-400 mm (1) 1" ratchet (1) 1" sliding T-handle Supplied in a metal box. |
| Weight | 60.3 LB |
| EAN or UPC | 662679056018 |

