- 6 & 12 Points
- 88 Pieces
- 1/4, 3/8 & 1/2 in Drive Size
features
- Full Polish finish.
| Length Type | Mixed |
| No. of Points | 6 & 12 |
| Finish | Full Polish |
| Drive Size | 1/4, 3/8 & 1/2 in |
| Inch/Metric | Inch |
| No. of Pieces | 88 |
| Weight | 13.55 LB |
| EAN or UPC | 662679096151 |
| Length Type | Mixed |
| No. of Points | 6 & 12 |
| Finish | Full Polish |
| Drive Size | 1/4, 3/8 & 1/2 in |
| Inch/Metric | Inch |
| No. of Pieces | 88 |
| Weight | 13.55 LB |
| EAN or UPC | 662679096151 |