- 6 Points
- 60 Pieces
- 1/4 & 3/8 in Drive Size
features
- Full Polish finish.
| Finish | Full Polish |
| Inch/Metric | Inch |
| No. of Pieces | 60 |
| Drive Size | 1/4 & 3/8 in |
| Length Type | Mixed |
| No. of Points | 6 |
| Weight | 8.59 LB |
| EAN or UPC | 662679096168 |
| Finish | Full Polish |
| Inch/Metric | Inch |
| No. of Pieces | 60 |
| Drive Size | 1/4 & 3/8 in |
| Length Type | Mixed |
| No. of Points | 6 |
| Weight | 8.59 LB |
| EAN or UPC | 662679096168 |