- 6 & 12 Points
- 51 Pieces
- 1/4 & 3/8 in Drive Size
features
- Full Polish finish.
| Inch/Metric | Inch |
| No. of Pieces | 51 |
| Finish | Full Polish |
| Drive Size | 1/4 & 3/8 in |
| Length Type | Mixed |
| No. of Points | 6 & 12 |
| Weight | 5.72 LB |
| EAN or UPC | 662679096175 |
| Inch/Metric | Inch |
| No. of Pieces | 51 |
| Finish | Full Polish |
| Drive Size | 1/4 & 3/8 in |
| Length Type | Mixed |
| No. of Points | 6 & 12 |
| Weight | 5.72 LB |
| EAN or UPC | 662679096175 |