- 6 Points
- 11 Pieces
- 1/4 in Drive Size
features
- Full Polish finish.
| No. of Pieces | 11 |
| Finish | Full Polish |
| Drive Size | 1/4 in |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Length Type | Standard |
| Weight | 0.67 LB |
| EAN or UPC | 662679096083 |
| No. of Pieces | 11 |
| Finish | Full Polish |
| Drive Size | 1/4 in |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Length Type | Standard |
| Weight | 0.67 LB |
| EAN or UPC | 662679096083 |