- 12 Points
- 25 Pieces
- 1/4 in Drive Size
features
- Full Polish finish.
| Inch/Metric | Inch |
| No. of Points | 12 |
| No. of Pieces | 25 |
| Finish | Full Polish |
| Length Type | Mixed |
| Drive Size | 1/4 in |
| Weight | 2.43 LB |
| EAN or UPC | 662679096250 |
| Inch/Metric | Inch |
| No. of Points | 12 |
| No. of Pieces | 25 |
| Finish | Full Polish |
| Length Type | Mixed |
| Drive Size | 1/4 in |
| Weight | 2.43 LB |
| EAN or UPC | 662679096250 |