- 6 Points
- 26 Pieces
- 1/4 in Drive Size
features
- Full Polish finish.
| Length Type | Mixed |
| No. of Pieces | 26 |
| No. of Points | 6 |
| Drive Size | 1/4 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 2.46 LB |
| EAN or UPC | 662679095840 |
| Length Type | Mixed |
| No. of Pieces | 26 |
| No. of Points | 6 |
| Drive Size | 1/4 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 2.46 LB |
| EAN or UPC | 662679095840 |