- 6 Points
- 27 Pieces
- 1/4 in Drive Size
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| Finish | Full Polish |
| No. of Points | 6 |
| Contains | (1) Full Polish 1/4 in Drive Pear-Head Ratchet (2) 1/4 in Drive Extensions (1) 1/4 in Drive Spinnner Handle (1) 1/4 in Drive Universal Joint (11) Standard Length 1/4 in Drive Sockets (11) Deep Length 1/4 in Drive Sockets |
| No. of Pieces | 27 |
| Length Type | Mixed |
| Drive Size | 1/4 in |
| Inch/Metric | Metric |
| Weight | 2.62 LB |
| EAN or UPC | 662679095857 |

