- 6 Pieces
- 3/8 in Drive Size
features
- Full Polish finish.
| Finish | Full Polish |
| No. of Pieces | 6 |
| Drive Size | 3/8 in |
| Length Type | Standard |
| Inch/Metric | Metric |
| Weight | 0.75 LB |
| EAN or UPC | 662679096090 |
| Finish | Full Polish |
| No. of Pieces | 6 |
| Drive Size | 3/8 in |
| Length Type | Standard |
| Inch/Metric | Metric |
| Weight | 0.75 LB |
| EAN or UPC | 662679096090 |