- 7 Pieces
- 3/8 in Drive Size
features
- Full Polish finish.
| No. of Pieces | 7 |
| Length Type | Standard |
| Inch/Metric | Fractional |
| Finish | Full Polish |
| Drive Size | 3/8 in |
| Weight | 0.85 LB |
| EAN or UPC | 662679096106 |
| No. of Pieces | 7 |
| Length Type | Standard |
| Inch/Metric | Fractional |
| Finish | Full Polish |
| Drive Size | 3/8 in |
| Weight | 0.85 LB |
| EAN or UPC | 662679096106 |