- 6 Points
- 9 Pieces
- 3/8 in Drive Size
features
- Full Polish finish.
| Finish | Full Polish |
| Drive Size | 3/8 in |
| No. of Pieces | 9 |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Length Type | Standard |
| Weight | 0.97 LB |
| EAN or UPC | 662679096120 |
| Finish | Full Polish |
| Drive Size | 3/8 in |
| No. of Pieces | 9 |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Length Type | Standard |
| Weight | 0.97 LB |
| EAN or UPC | 662679096120 |