- 12 Points
- 12 Pieces
- 3/8 in Drive Size
features
- Full Polish finish.
| Length Type | Standard |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Drive Size | 3/8 in |
| No. of Pieces | 12 |
| Finish | Full Polish |
| Weight | 2.36 LB |
| EAN or UPC | 662679096045 |
| Length Type | Standard |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Drive Size | 3/8 in |
| No. of Pieces | 12 |
| Finish | Full Polish |
| Weight | 2.36 LB |
| EAN or UPC | 662679096045 |