- 6 Points
- 20 Pieces
- 3/8 in Drive Size
features
- WARNING: Chrome sockets and attachments should only be used with hand-operated handles and ratchets.
| Contains | (1) Full Polish 3/8 in Drive Pear-Head Ratchet (2) 3/8 in Drive Extensions (9) Standard Length 3/8 in Sockets (9) Deep Length 3/8 in Sockets |
| No. of Pieces | 20 |
| Length Type | Standard |
| Drive Size | 3/8 in |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Weight | 4.45 LB |
| EAN or UPC | 662679095888 |

