- 6 Points
- 22 Pieces
- 3/8 in Drive Size
features
- Full Polish finish.
| Inch/Metric | Inch |
| No. of Points | 6 |
| No. of Pieces | 22 |
| Finish | Full Polish |
| Length Type | Mixed |
| Drive Size | 3/8 in |
| Weight | 5.59 LB |
| EAN or UPC | 662679095895 |
| Inch/Metric | Inch |
| No. of Points | 6 |
| No. of Pieces | 22 |
| Finish | Full Polish |
| Length Type | Mixed |
| Drive Size | 3/8 in |
| Weight | 5.59 LB |
| EAN or UPC | 662679095895 |