- 12 Points
- 34 Pieces
- 3/8 in Drive Size
features
- Full Polish finish.
| No. of Pieces | 34 |
| Inch/Metric | Inch/Metric |
| Finish | Full Polish |
| No. of Points | 12 |
| Length Type | Mixed |
| Drive Size | 3/8 in |
| Weight | 10.49 LB |
| EAN or UPC | 662679095918 |
| No. of Pieces | 34 |
| Inch/Metric | Inch/Metric |
| Finish | Full Polish |
| No. of Points | 12 |
| Length Type | Mixed |
| Drive Size | 3/8 in |
| Weight | 10.49 LB |
| EAN or UPC | 662679095918 |