- 6 Points
- 10 Pieces
- 1/2 in Drive Size
features
- Full Polish finish.
| Length Type | Standard |
| No. of Pieces | 10 |
| No. of Points | 6 |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Drive Size | 1/2 in |
| Weight | 2.06 LB |
| EAN or UPC | 662679096137 |
| Length Type | Standard |
| No. of Pieces | 10 |
| No. of Points | 6 |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Drive Size | 1/2 in |
| Weight | 2.06 LB |
| EAN or UPC | 662679096137 |