- 12 Points
- 26 Pieces
- 1/2 in Drive Size
features
- Full Polish finish.
| Finish | Full Polish |
| Drive Size | 1/2 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| No. of Pieces | 26 |
| Length Type | Mixed |
| Weight | 13.84 LB |
| EAN or UPC | 662679095949 |
| Finish | Full Polish |
| Drive Size | 1/2 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| No. of Pieces | 26 |
| Length Type | Mixed |
| Weight | 13.84 LB |
| EAN or UPC | 662679095949 |